Shop All Push-to-Connect Tube Fittings
Dixon
Brass Nylon/Brass Push-In, 1/4", Male, 1/8 Elbow, 1/4" Tube Size
Mfr # 31095611
Zoro # G7162806
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Tube Size 1/4"
- Specific Pipe Fitting Shape Elbow
- Pipe Size (Fittings) 1/8"
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 31095611
- Zoro # G7162806
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4" |
Pipe Size (Fittings) | 1/8" |
Details
Item | Nylon/Brass Push-In,1/4",Male,1/8 Elbow |
Tube Fitting Material | Brass |
Specific Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Shape | Elbow |
Pipe Fitting Connection Type | NPT x Push In |
Basic Pipe Fitting Material | Metal |
Connection Type | Threaded |
Pipe Fitting Material | Brass |
Fitting Side A Type | NPT |
Finish/Coating | Nickel-Plated |
Fitting Side B Type | Push In |
Pipe Fitting Material & Finish | Nickel-Plated Brass |
Threading | NPT |
Description
Brass, Nickel-Plated, NPT, Push In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/4" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10601)
- HONEYWELL NORTH Exhaust Housing Cover (54008-H5)
- MOEN Solenoid Repair Kit (174056)
- AMERICAN STANDARD Veneto Seat For 97120-Prchr (760166-400.0010A)
- DIXON Ferrule, 0.687 in Nominal, 1 in L, Brass, Domestic (BFM687)
- DIXON Ferrule, 5/8 in Nominal, 1 in L, Brass, Domestic (BFM625)
- DIXON Heavy-Duty Tank Ferrule, 1-1/2 in, Clamp, 316L SS, Domestic (14MPW-R150)
- DIXON King Cable Hose Cable, 1/8 in, 20-1/4 in L, 200 psi, Carbon Steel, Domestic (WB1)
- DIXON T-Bolt Clamp, 6 to 6.31 in Nominal, 0.025 in Thick, 300 SS, Domestic (STBC625)
- DIXON Clamp Adapter, Series: 21MP, Fitting/Connector Type: Adapter, 2 x 1-1/2 in Nominal Size, Tube x MNPT (21MP-G200150)
- WATTS Push-to-Connect Union Adapter, 3/4 in Tube Size, Polysulfone, White (3515-14)
- Dixon Tube Fittings