Shop All Push-to-Connect Tube Fittings
Dixon
Brass Legris Nylon/BrassPush-In, 3/8" Male 1/4", 3/8" Tube Size
Mfr # 31756014
Zoro # G7145157
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Tube Size 3/8"
- Pipe Fitting Connection Type Push-In Male
- Pipe Size (Fittings) 1/4"
- Basic Pipe Fitting Shape Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 31756014
- Zoro # G7145157
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8" |
Pipe Size (Fittings) | 1/4" |
Details
Item | Legris Nylon/BrassPush-In,3/8" Male 1/4" |
Tube Fitting Material | Brass |
Pipe Fitting Connection Type | Push-In Male |
Basic Pipe Fitting Shape | Connector |
Specific Pipe Fitting Shape | Connector |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Brass |
Threading | NPT |
Pipe Fitting Material & Finish | Nickel-Plated Brass |
Fitting Side A Type | NPT |
Finish/Coating | Nickel-Plated |
Fitting Side B Type | Push In |
Description
Brass, Nickel-Plated, NPT, Push In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAUSEN 1/2-inch FIP x 3/4-inch MHT Brass Sillcock Valve with Handle Shutoff (HA-SC111-1)
- NIBCO 3" NOM C Copper Union (733 3)
- BE PRESSURE SUPPLY 3" Aluminum Camlock Fitting - Male Coupler x FPT Thread (90.390.300)
- STEEL & OBRIEN 1-1/2" x 1/2" Tri-Clamp End x Hose Barb - 1-1/2" Long 304SS (14MPHR-1.5X.50-304)
- DIXON SMS Welding Liner, Fitting/Connector Type: Liner, DN76 Nominal Size, 3/4 in Thickness, 316 SS, 3.66 (14A-R300SMS)
- DIXON Tuff-Lite Pipe Cap, 3/8 in, FNPT, Nylon, Domestic (TTC3)
- DIXON Multi-Plane Hose Swivel, 3/4 in Nominal, MNPT x FNPT, Aluminum, Domestic (DAC3434)
- DIXON Short Weld Ferrule, 2-1/2 in Nominal, Male I-Line End Style, 304 SS, Domestic (14WI-G250)
- DIXON Legris by Push-In Connector Wye, 1/4 in Nominal, Tube, 290 psi Pressure, Nylon, Domestic (31405600)
- DIXON Ferrule, 0.562 in Nominal, 1 in L, Brass, Domestic (BFM562)
- JOHN GUEST Push-to-Connect Union Adapter, 5/16 in Tube Size, Acetal, Gray, 10 PK (PM0408S-PK10)
- Dixon Tube Fittings