Shop All Push-to-Connect Tube Fittings
Dixon
Brass Legris Nylon/BrassPush-In, 1/4", Male 1/4", 1/4" Tube Size
Mfr # 31755614
Zoro # G7147099
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Tube Size 1/4"
- Pipe Fitting Connection Type NPT x Push In
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # 31755614
- Zoro # G7147099
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4" |
Pipe Size (Fittings) | 1/4" |
Details
Item | Legris Nylon/BrassPush-In,1/4",Male 1/4" |
Tube Fitting Material | Brass |
Pipe Fitting Connection Type | NPT x Push In |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Connector |
Specific Pipe Fitting Shape | Connector |
Pipe Fitting Material | Brass |
Connection Type | Threaded |
Finish/Coating | Nickel-Plated |
Fitting Side A Type | NPT |
Threading | NPT |
Pipe Fitting Material & Finish | Nickel-Plated Brass |
Fitting Side B Type | Push In |
Description
Brass, Nickel-Plated, NPT, Push In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x MNPT Black Welded Steel Black Pipe Nipple Assortment (4PRV1)
- NIBCO 5/16" NOM C Copper Coupling with Stop (600 5/16)
- LIPPERT 24IN X 36IN X 56IN BATHTUB & SHOWER PAN SURROUND; 1-PIECE DESIGN; PICT (210303)
- ZORO SELECT 1-1/4" Socket Weld SS Tee (4307005116)
- DIXON Heavy-Duty Tank Ferrule, 1-1/2 in, Clamp, 316L SS, Domestic (14MPW-R150)
- DIXON Ferrule, 0.656 in Nominal, 1 in L, Brass, Domestic (BFM656)
- DIXON Brass Nylon/Brass Push-In, 1/4", Male, 1/4", Elbow, 1/4" Tube Size (31095614)
- DIXON Tuff-Lite Branch Tee, 3/8 in Nominal, Hose Run x Hose Branch End Style, Nylon, Domestic (TSSS333)
- DIXON T-Bolt Clamp, 6 to 6.31 in Nominal, 0.025 in Thick, 300 SS, Domestic (STBC625)
- DIXON Legris by Push-In Straight Connector, 3/8 x 1/4 in Nominal, MNPT x Tube, 250 psi Pressure, Brass, D (31155618DOT)
- JOHN GUEST Push-to-Connect Union Tee, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP0216W-PK10)
- Dixon Tube Fittings