Shop All Push-to-Connect Tube Fittings
Dixon
Brass Legris Nylon/Brass Push-In, 1/2"Male, 1/2", 1/2" Tube Size
Mfr # 31756222
Zoro # G7162027
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Tube Size 1/2"
- Specific Pipe Fitting Shape Connector
- Basic Pipe Fitting Shape Connector
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 31756222
- Zoro # G7162027
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Item | Legris Nylon/Brass Push-In,1/2"Male,1/2" |
Tube Fitting Material | Brass |
Specific Pipe Fitting Shape | Connector |
Basic Pipe Fitting Shape | Connector |
Pipe Fitting Connection Type | Push-In Male |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Brass |
Threading | NPT |
Pipe Fitting Material & Finish | Nickel-Plated Brass |
Fitting Side A Type | NPT |
Finish/Coating | Nickel-Plated |
Fitting Side B Type | Push In |
Description
Brass, Nickel-Plated, NPT, Push In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Valve, Ball 3/4Fnpt X 3/4Mnpt (EV311407)
- WATCO Univ. NuFit Push Pull Bath Stopper w-Grid - Silicone (48750-PP-PB-G)
- T&S BRASS Removable Insert-Cold (066L)
- KOHLER 48 X 32 Single-Threshold Shower Base W/ Right-Hand Drain (8638-0)
- DIXON Boss Hose Stem, 1/4 x 1/2 in, MNPT x Hose Shank, Steel, Domestic (MS8X4)
- DIXON 90Deg Hose Elbow, 1/2 x 3/8 in, MNPTF x Hose Barb, Brass, Domestic (1290608C)
- DIXON Boss Hose Stem, 1-1/4 in, MNPT x Hose Shank, 316 SS, Domestic (RMS16)
- DIXON Boss Wing Nut, 1-1/4 x 1-1/2 in Nominal, Iron (B17)
- DIXON Legris Nylon Push-In Union Tee, 1/4" (31045600)
- DIXON Push-On Hose Mender, 3/4 in Nominal, Hose Barb, Brass, Domestic (2961212C)
- TECHNIFIT Fitting, PTC, Male Run Tee, 1/2" x 3/8" Male NPT (PST1/2-N3)
- Dixon Push-to-Connect Tube Fittings