Shop All Fire Hose Nozzles
Dixon
Brass Industrial Fog Nozzle, NST 1-1/2"
Mfr # BFN150NST
Zoro # G6561016
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 90 gpm
- For Use With Water
- Bumper Color Terracotta
- Inlet Size 1 1/2 in
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # BFN150NST
- Zoro # G6561016
- Country of Origin United States
- Category Fire Hose Nozzles
Dimensions
Inlet Size | 1 1/2 in |
Details
Item | Fire Hose Nozzle |
Flow Rate | 90 gpm |
For Use With | Water |
Bumper Color | Terracotta |
Body Material | Brass |
Thread Type | NST |
Product Type | Fire Hose Nozzle |
Maximum Flow Rate | 90 gpm |
Description
Fire Hose Nozzle, Body Material Brass, Inlet Size 1 1/2 in, Maximum Flow Rate 90 gpm, Product Type Fire Hose Nozzle, Thread Type NST, Bumper Color Terracotta, For Use With Water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG100-1D)
- MUTUAL INDUSTRIES Sand Bags, White, 14" x 26", Poly, 28 Inch H, 15 Inch L, 16 Inch W, White (14981-10-14)
- SELLSTROM Goggle Case, Black, Nylon (S80245)
- FUEL STICKERS Coolant Sticker, Antifreeze Sticker: Hvy-Dty Label, Ultra-Durable, 2''x1'', 20PK (Z-2X1COOL-20PK)
- DIXON Dixon Nozzle Breakaway, 1" (DAB1)
- DIXON Poly Fog Nozzle w/Bumper, 1-1/2"NST (FNB150NST)
- DIXON D FM Approved Poly FogNozzle, 1-1/2", NPSH (SL150)
- DIXON Fire Hose Nozzle, 3/4 In., Red Bumper (SL075)
- DIXON BR Front Lever Spray Nozzle, 1/2", FNPT (DWG050)
- DIXON Fire Hose Nozzle, 1-1/2 In., Red (PFNB150S)
- DIXON Poly Fog Nozzle, w/Bumper, 1-1/2"NPSH (FNB150S)
- Dixon Fire Protection