Shop All Gate Valves
Dixon
Brass Gate Valve, 4"
Mfr # BGV400
Zoro # G6544259
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # BGV400
- Zoro # G6544259
- UPC # 00089109829354
- Country of Origin China
- Category Gate Valves
Details
Body Material | Brass |
Item | Brass Gate Valve,4" |
Description
Brass Gate Valve,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 2-1/2" Close Black Pipe Nipple Sch 40 (0330041203)
- K-FLEX USA 2-7/8" x 1" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068278)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Particle Board, Almond (65-M782401-4000)
- ECCOTEMP System Descaler Solution 1 Gal. (EZL1GAL)
- DIXON Gate Valve, 1 in, FNPT, Class 800, Forged Steel Body (FSGV100)
- DIXON BR Angle Valve, FNPT Inlet 2-1/2" (AV250-I)
- DIXON Global Gate Valve, 2-1/2 in, FNPT x MNST, Cast DZR Brass Body, Iron Hand wheel Actuator (GWDGV250F)
- DIXON D BR Angle Hose, Valve, Male Outlet, 1-1/2" (AV150)
- DIXON Single Hydrant Gate Valve with Hand Wheel, 2-1/2 in Nominal, Female NH NST x Male NH NST End Style, (HGVW250F)
- DIXON Wedge Disc Gate Valve, 1.5"FNPTx1.5"MNST (WDGV150F)
- SMITH-COOPER IPS Prem Gate Valve, NL 1-1/2" (4347000260)
- Dixon Gate Valves