Shop All Gate Valves
Dixon
Brass Gate Valve, 3"
Mfr # BGV300
Zoro # G6544268
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # BGV300
- Zoro # G6544268
- UPC # 00697464366201
- Country of Origin China
- Category Gate Valves
Details
Body Material | Brass |
Item | Brass Gate Valve,3" |
Description
Brass Gate Valve,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Wye, Hub, 2 in x 2 in x 1 1/2 in Pipe Size (1WJU7)
- GC VALVES 1/4", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, FKM/Copper, 110V AC/50HZ and 120/60HZ (S311GF02V8BD5)
- LEGEND VALVE 3/4 T553C NO LEAD CH VACUUM BR (107-195NL)
- DELTA Manual 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (500-DST)
- DIXON Brass Gate Valve, 1-1/4" (BGV125)
- DIXON Gate Valve, 1 in, FNPT, Class 800, Forged Steel Body (FSGV100)
- DIXON Global Gate Valve, 2-1/2 in, FNPT x MNST, Cast DZR Brass Body, Iron Hand wheel Actuator (GWDGV250F)
- DIXON G Wedge Disc Gate Valve 2-1/2"FNPT, MNST (GWDGV250F)
- DIXON D BR Angle Hose, Valve, Male Outlet, 2-1/2" (AV250)
- DIXON D BR Angle Hose, Valve, Male Outlet, 1-1/2" (AV150)
- LEGEND VALVE 2-1/2" T-401 GATE VALVE (104-309)
- Dixon Gate Valves