Shop All Gate Valves
Dixon
Brass Gate Valve, 1-1/2"
Mfr # BGV150
Zoro # G6544776
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # BGV150
- Zoro # G6544776
- UPC # 00089109717538
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 1 1/2" |
Details
Body Material | Brass |
Item | Brass Gate Valve,1-1/2" |
Description
Brass Gate Valve,1-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 1" (22293)
- WOODFORD MANUFACTURING Sillcock, 1/2" PExx10" L Model 22 Anti (22PX-10-MH)
- ANVIL 2" Female NPT x Female NPT x Female NPT x Female NPT Black Forged Steel Cross Class 3000 (0361130602)
- KURIYAMA Tubing, Clear, Shore A 73, 5/16" I.D. (K010-0508X100G)
- DIXON D BR Angle Hose, Valve, Male Outlet, 2-1/2" (AV250)
- DIXON Single Hydrant Gate Valve, BR 2.5", MxFNST (HGV250F)
- DIXON Gate Valve, 1 in, FNPT, Class 800, Forged Steel Body (FSGV100)
- DIXON G Wedge Disc Gate Valve 2-1/2"FNPT, MNST (GWDGV250F)
- DIXON Global Gate Valve, 2-1/2 in, FNPT x MNST, Cast DZR Brass Body, Iron Hand wheel Actuator (GWDGV250F)
- DIXON Hydrant Gate Valve BR, 2-1/2", FNSTxMNST (UHGV250F)
- LEGEND VALVE 4" T-420 QUICK OPENING GATE (104-417)
- Dixon Gate Valves