Shop All Push On Hose Fittings
Dixon
Brass Ferrules for Fluid, ID 1.100"
Mfr # BFMW1100
Zoro # G6554795
product price: $1.49
/ea
Sold in multiples of 25 for $37.25
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1.10"
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # BFMW1100
- Zoro # G6554795
- Country of Origin United States
- Category Push On Hose Fittings
Details
For Hose I.D. | 1.10" |
Material | Brass |
Item | Brass Ferrules for Fluid,ID 1.100" |
Description
Brass Ferrules for Fluid,ID 1.100 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Thrust Bearing, Bore 2 In (TC3244/0-5-HLA)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 2 HP, 115/230V AC, 1,725 Nameplate RPM, 56HZ Frame (4K090)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Non-Metallic, 2 oz, Can (44002)
- LINCOLN Standard Drum Cover, 55 Gallons Capacity (81412)
- DIXON Short Shank Female NPSM, 3", AL (FAB300)
- DIXON PushOn Hose, Mender, 3/8" (2960606C)
- DIXON MNPT, 3/4"xHose, Barb, 3/4" (1021212C)
- DIXON 1-1/4" NPT Steel Combination Nipple Threaded (STC15)
- DIXON MNPT, 1/4"xHose, Barb, 3/16" (1020304C)
- DIXON MNPT, 1/4"xHose, Barb, 3/8" (1020604C)
- DIXON Steel 3500 Male Nipple, 1/2"NPT, 3/4" Hose (3513)
- Dixon Hose Fittings