Shop All Push On Hose Fittings
Dixon
Brass Ferrules for Fluid, ID 1.025"
Mfr # BFW1025
Zoro # G6554801
product price: $1.39
/ea
Sold in multiples of 25 for $34.75
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1.02"
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # BFW1025
- Zoro # G6554801
- Country of Origin United States
- Category Push On Hose Fittings
Details
For Hose I.D. | 1.02" |
Material | Brass |
Item | Brass Ferrules for Fluid,ID 1.025" |
Description
Brass Ferrules for Fluid,ID 1.025 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 490J8 Micro V Belt, 49 in Pitch Length, 0.736 in Top Width, 8 Ribs (490J8)
- BRENNAN INDUSTRIES 16HB-16MORB Straight (4604-16-16-O)
- ZORO SELECT Straight Double Bolt or Band, 3 in Hose I.D, 3 in Thread (3LZ98)
- DYNABRADE Bearing (11013)
- DIXON King Combo ST Nipple, 2", NPT 1-1/2" (STC2520)
- DIXON Boss Ground Joint Female Spud SS 2" (RGB28)
- DIXON Barb X Thread 3/4 in Hose I.D, 1-1/16"-12 Thread (2881217SS)
- DIXON Elbow Crimped or Hose Clamp, 3/4 in Hose I.D, 3/4 in Thread (1291212C)
- DIXON MNPT, 3/8"xHose, Barb, 1/2" (1020806C)
- DIXON API Petroleum Male, 1-1/4" NPT BR (H5222-A)
- FESTO Push-In Fitting QSM-M5-6-100 (QSM-M5-6-100)
- Dixon Hose Fittings