Shop All Push On Hose Fittings
Dixon
Brass Ferrules for Fluid, ID 0.975"
Mfr # BFW975
Zoro # G6553237
product price: $1.39
/ea
Sold in multiples of 25 for $34.75
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 0.97"
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # BFW975
- Zoro # G6553237
- Country of Origin United States
- Category Push On Hose Fittings
Details
For Hose I.D. | 0.97" |
Material | Brass |
Item | Brass Ferrules for Fluid,ID 0.975" |
Description
Brass Ferrules for Fluid,ID 0.975 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Mtr, Sh Pole, 1/10 HP, 1050,115/208-230, 42Y (RF6403)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-75-SC-PA66-BK)
- MARATHON MOTORS GP Motor, Cap-Strt, 1/2 HP, 115/208-230 V (056C34F5301)
- GAST Vac Trap 8 Oz 1/4 Npt Sp Aa672K (AA672K)
- DIXON King Nipple, NPT Threaded Stainless, 3" (RST35)
- DIXON Brass Ferrules for Air/Fluid, ID 0.562" (BFM562)
- DIXON Barb X Thread 3/4 in Hose I.D, 3/4"-14 Thread (2741212C)
- DIXON API 520H Ferrule, ID 2", 2-43/64-2-46/64 (R2DSS-A)
- DIXON MNPT, 3/8"xPushon Hose, Barb, 1/2" (2720806C)
- DIXON MNPT, 1/2"xHose, Barb, 3/8" (1020608C)
- DIXON CDA Brass 360 Standard Shank with Swivel Nut, FNPSH x Barbed (5911616C)
- Dixon Hose Fittings