Shop All Push On Hose Fittings
Dixon
Brass Ferrules for Fluid, ID 0.875"
Mfr # BFW875
Zoro # G6553246
original price:
$1.12
11% off
new price: $0.99
/ea
Sold in multiples of 25 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 0.87"
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # BFW875
- Zoro # G6553246
- Country of Origin United States
- Category Push On Hose Fittings
Details
For Hose I.D. | 0.87" |
Material | Brass |
Item | Brass Ferrules for Fluid,ID 0.875" |
Description
Brass Ferrules for Fluid,ID 0.875 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Breather Vent, 3/8" NPT, 11/16" dia. (1EJT7)
- PARKER Check Valve, 1.66" L x 0.75" W x 0.75" H (DT-370-MOMS-5)
- LUBRIPLATE No. 930-Aa, 4/6 Lb Tubs, Nlgi No. 2 Non Melt General Purpose Grease (L0096-005)
- BOWER Tapered Roller Bearing Cone - 1.1895 In Id X 0.8125 In W (15118)
- DIXON Swivel 1/4" Hose I.D, 1/4" Thread (1030404C)
- DIXON PushOn Hose, Mender, 3/8" (2960606C)
- DIXON Type B Quick Connect Fitting, 4 in, Male x Hose Shank, Steel, Domestic (MC3094)
- DIXON Brass King Combination Nipple, MNPT x Barbed (BST40)
- DIXON King Nipple, NPT Threaded Plated ST, 2" (STC25)
- DIXON Steel 3500 Male Nipple, 1/2"NPT, 3/4" Hose (3513)
- SMC 90 Elbow Union, 5/16" or 5/16", 316SS (KQG2L08-00)
- Dixon Push On Hose Fittings