Shop All Push On Hose Fittings
Dixon
Brass Ferrules for Air/Fluid, ID 0.750"
Mfr # BFM750
Zoro # G6565861
Sold in multiples of 50 for $49.00
$49.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/4"
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # BFM750
- Zoro # G6565861
- Country of Origin United States
- Category Push On Hose Fittings
Details
For Hose I.D. | 3/4" |
Material | Brass |
Item | Brass Ferrules for Air/Fluid,ID 0.750" |
Description
Brass Ferrules for Air/Fluid,ID 0.750 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Sensor SDE5-V1-O-Q6E-P-M8 (SDE5-V1-O-Q6E-P-M8)
- A.O. SMITH Century ORV4539, 5" Split Capacitor Split Capacitor Fan Coil Motor - 1675 RPM 115V (ORV4539)
- INTERSTATE PNEUMATICS Standard Filter Element Plastic - 5 Micron for W1040AP (W1040F5P)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-208 RESALE (126059 INS-SCM-208)
- DIXON Barb X Thread 3/8 in Hose I.D, 1/4"-18 Thread (2740604C)
- DIXON API 520H Ferrule, ID 1", 1-33/64-1-35/64 (R1BS-A)
- DIXON Air Tool Swivel Composite, 1/4" (D344U)
- DIXON MNPT, 1/2"xHose, Barb, 1/4" (1020408C)
- DIXON Barb X Thread 3/4 in Hose I.D, 1-1/16"-12 Thread (2881217SS)
- DIXON King Combo ST Nipple, 1-1/2", NPT 2" (STC2025)
- SMC Y Union, 12mm, TubexTube (KQ2U12-00A)
- Dixon Hose Fittings