Shop All Push On Hose Fittings
Dixon
Brass Ferrules for Air/Fluid, ID 0.656"
Mfr # BFM656
Zoro # G6565898
product price: $0.96
/ea
Sold in multiples of 50 for $48.00
$48.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 0.65"
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # BFM656
- Zoro # G6565898
- Country of Origin United States
- Category Push On Hose Fittings
Details
For Hose I.D. | 0.65" |
Material | Brass |
Item | Brass Ferrules for Air/Fluid,ID 0.656" |
Description
Brass Ferrules for Air/Fluid,ID 0.656 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hand Wind Cord Reel 4 Outlets 120V AC Voltage (LH2080 143)
- TRITAN Radial Ball Bearing, SS, 25mm, SS6205 2RS (SS6205 2RS FM222)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-P-460/3)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- DIXON Dixon Hose, Mender Steel, 2" (DM26)
- DIXON Boss Ground Joint Male Spud Iron, 1.5" (GM23)
- DIXON MNPT, 1"xHose, Barb, 1-1/4" (1022016C)
- DIXON Reusable Hose Fitting, 1/2 in Nominal, MNPT End Style, 360 Brass Alloy (1838158K)
- DIXON JIC F UNF, 3/4, SwivelxPushon Hose, 1/2" (2870812C)
- DIXON Air King with Ferrule, 3/4" (AM6WF)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 1/8 in Thread (129HB-5-2)
- Dixon Push On Hose Fittings