Shop All Push On Hose Fittings
Dixon
Brass Ferrules for Air/Fluid, ID 0.562"
Mfr # BFM562
Zoro # G6565907
original price:
$0.80
5% off
new price: $0.76
/ea
Sold in multiples of 50 for $38.00
$38.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 0.56"
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # BFM562
- Zoro # G6565907
- Country of Origin United States
- Category Push On Hose Fittings
Details
For Hose I.D. | 0.56" |
Material | Brass |
Item | Brass Ferrules for Air/Fluid,ID 0.562" |
Description
Brass Ferrules for Air/Fluid,ID 0.562 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi YL (20307546)
- BREEZE Hose Clamp, Mil Spec, No14,410SS, PK10 (MS35842-14)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4 In. W (4GNX7)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X08)
- DIXON 2-1/2" NPT 316 SS Combination Nipple Threaded (RST30)
- DIXON Barb X Thread 3/8 in Hose I.D, 3/8"-18 Thread (2740606C)
- DIXON Bent Stem Swivel Hose, Barb, 7/8"x, 1/2" (ATS7812H)
- DIXON MNPT, 3/8"xPushon Hose, Barb, 1/2" (2720806C)
- DIXON Elbow Crimped or Hose Clamp, 5/8 in Hose I.D, 1/2 in Thread (1291008C)
- DIXON Type B Quick Connect Fitting, 4 in, Male x Hose Shank, Steel, Domestic (MC3094)
- MILTON INDUSTRIES 3/8" NPT Male P-Style Plug (S-1807)
- Dixon Hose Fittings