Shop All Push On Hose Fittings
Dixon
Brass Ferrules for Air/Fluid, ID 0.528"
Mfr # BFM525
Zoro # G7100591
Sold in multiples of 50 for $35.50
$35.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 0.52"
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # BFM525
- Zoro # G7100591
- Country of Origin United States
- Category Push On Hose Fittings
Details
For Hose I.D. | 0.52" |
Material | Brass |
Item | Brass Ferrules for Air/Fluid,ID 0.528" |
Description
Brass Ferrules for Air/Fluid,ID 0.528 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flanged Bearing, 3/16 IDx1/4 In L, PK5 (GFI-0304-04)
- CONRADER Check Valve, 0 to 12 CFM, 1/2" (M)NPT (CTD1212)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1607 ZZ PRX)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 3/8" Female Jic Swivel, 90 deg Elbow (6500-08-06-FG)
- DIXON Boss Ground Joint, Double Spud, Iron, 1.5" (GDB23)
- DIXON Boss Ground Joint Male Spud Steel, 3/4" (GM8)
- DIXON Dixon Hose, Mender Steel, 1/2" (DM1)
- DIXON 3/4" NPT Steel Combination Nipple Threaded (STC5)
- DIXON Steel 3500 Male Nipple, 3/4"NPT, 3/4" Hose (3514)
- DIXON Boss Ground Joint Double Spud Steel, 1" (GDB13)
- ZORO SELECT Coupling, Ground Joint (3LZ37)
- Dixon Hose Fittings