Shop All Push On Hose Fittings
Dixon
Brass Ferrules for Air n Fluid, ID 0.718"
Mfr # BFM718B
Zoro # G6561031
Sold in multiples of 50 for $40.00
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 0.72"
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # BFM718B
- Zoro # G6561031
- Country of Origin United States
- Category Push On Hose Fittings
Details
For Hose I.D. | 0.72" |
Material | Brass |
Item | Brass Ferrules for Air n Fluid,ID 0.718" |
Description
Brass Ferrules for Air n Fluid,ID 0.718 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-50-11)
- CLIMAX METAL PRODUCTS C133M-60x90 Metric Keyless Locking Assembly (C133M-60X90)
- DELAVAN AG PUMPS Hydraulic Valve, 30 gpm, Four-Way (KOV30-NPT)
- MONARCH Power Unit, 1Stage, 115/208-230VAC, 1000psi (M-4504-0161)
- DIXON MNPT, 1/4"xPushon Hose, Barb, 1/4" (2720404C)
- DIXON Steel 3500 Male Nipple, 3/4"NPT, 3/4" Hose (3514)
- DIXON Barb X Thread 1/4 in Hose I.D, 1/8"-27 Thread (2720402SS)
- DIXON Swivel 1/2" Hose I.D, 1/2" Thread (ATS1212H)
- DIXON King Nipple Grooved Steel, 8" (STV80)
- DIXON Swivel 3/8" Hose I.D, 3/8" Thread (1030606C)
- SMC Plug-In Reducing Elbow, 90 Deg, 8mmx12mm (KQ2L08-12A)
- Dixon Hose Fittings