Shop All Brass Pipe Fittings
Dixon
Brass Extruded Elbow, FNPTF x MNPTF, 3/8" Pipe Size
Mfr # 3040606C
Zoro # G7147010
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type FNPTF x MNPTF
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 3040606C
- Zoro # G7147010
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" x 3/8" |
Details
Specific Fitting Shape | 90 Degrees Street Elbow |
Pipe Fitting Material | Brass |
Fitting Connection Type | FNPTF x MNPTF |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | Extruded Elbow |
Tube Fitting Material | Brass |
Specific Pipe Fitting Shape | 90 Degree Street Elbow |
Pipe Fitting Connection Type | MNPTF x FNPTF |
Max. Pressure | 1000 psi |
Temp. Range | -65 Degrees to 250 Degrees F |
Connection Type | Threaded |
Pipe Fitting Material & Finish | Brass |
Fitting Shape | Elbow |
Pipe Fitting Gender | Male |
Gender | Male |
Threading | NPT |
Fitting Side B Gender | Male |
Fitting Side A Type | NPT |
Fitting Side B Type | NPT |
Description
90 Degrees Street Elbow, Brass, NPT, Male, NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Fuse Block, 30A (SP8311E)
- RUVATI 23"x20" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Wht (RVG1023WH)
- MOEN Shower Head, 2-3/4" Face Dia., 1-1/2" IPS (52716EP15)
- SLOAN A143A Rb Body & 2 1/16 Tail Solenoid (0301050)
- DIXON Reducing Hex Nipple, 2 x 2-1/2 in Nominal, 1-15/32 in L, Brass, FNPT x Male NH NST End Style, Domest (FM2025F)
- DIXON Long Pipe Nipple, 1/4-18 Nominal, 5 in L, Brass, MNPT End Style, Import (1660450C)
- DIXON Pin Rack Nipple, 2-1/2 in Nominal, MNPT x Male NST, Brass, Domestic (PRN250F)
- DIXON Brass Ball Seat to Male Pipe Adapters, 1/8" Pipe Size (1720202C)
- DIXON Oxy-Acetylene Connecting Spud, 9/16-18 in, RH Thread x NPTF, Brass, Domestic (1560909C)
- DIXON Brass Extruded Elbow, FNPTF x MNPTF, 1/2" Pipe Size (3040808C)
- B & K METER COUPLING 1"" LF (313-135NL)
- Dixon Fittings