Shop All Brass Pipe Fittings
Dixon
Brass Extruded Elbow, FNPTF x MNPTF, 1/4" Pipe Size
Mfr # 3040404C
Zoro # G7129879
product price: $5.19
/ea
Sold in multiples of 50 for $259.50
$259.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type FNPTF x MNPTF
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 3040404C
- Zoro # G7129879
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" x 1/4" |
Details
Specific Fitting Shape | 90 Degrees Street Elbow |
Pipe Fitting Material | Brass |
Fitting Connection Type | FNPTF x MNPTF |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | Extruded Elbow |
Pipe Fitting Connection Type | MNPTF x FNPTF |
Tube Fitting Material | Brass |
Specific Pipe Fitting Shape | 90 Degree Street Elbow |
Max. Pressure | 1000 psi |
Temp. Range | -65 Degrees to 250 Degrees F |
Description
Street Elbow Brass,1/4 In.,90 NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Plug, Polyalloy, PEX, 1" Tube, 3/4" Pipe (QXP4XP)
- ZORO SELECT Coupling, 316 SS, 1/4", F BSPT, Class 150 (ZUSA-PF-7513)
- RHEEM Gas Water Heater Control, 2" Shank L (SP14270K)
- ZORO SELECT Water Connector Kit, PVC, For Ice Maker (60489)
- DIXON Reducing Hex Nipple, 2 x 2-1/2 in Nominal, 1-15/32 in L, Brass, FNPT x Male NH NST End Style, Domest (FM2025F)
- DIXON Brass Dryseal Nipple, MNPTF x MNPTF, 1" Pipe Size (3701616C)
- DIXON Brass Extruded Elbow, FNPTF x MNPTF, 1/2" Pipe Size (3040808C)
- DIXON Long Pipe Nipple, 1/4-18 Nominal, 5 in L, Brass, MNPT End Style, Import (1660450C)
- DIXON Hex Nipple, 2 x 1-1/2 in Nominal, MNPT x Male NST, Cast Brass, Domestic (DMH2015F)
- DIXON Continuous Swivel Elbow, 1-1/2 in Nominal, FNPT x Male NH NST End Style, Brass, Domestic (CSES150F)
- MERIT BRASS CO 1-1/2 x 2 Lead Free Seamless Red Brass Pipe Nipple, 140 PSI, Sch. 40 (2024-200)
- Dixon Brass Pipe Fittings