Shop All Brass Pipe Fittings
Dixon
Brass Extruded Elbow, FNPTF x MNPTF, 1/2" Pipe Size
Mfr # 3040808C
Zoro # G7127709
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type FNPTF x MNPTF
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 3040808C
- Zoro # G7127709
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" x 1/2" |
Details
Specific Fitting Shape | 90 Degrees Street Elbow |
Pipe Fitting Material | Brass |
Fitting Connection Type | FNPTF x MNPTF |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | Extruded Elbow |
Pipe Fitting Connection Type | MNPTF x FNPTF |
Specific Pipe Fitting Shape | 90 Degree Street Elbow |
Tube Fitting Material | Brass |
Max. Pressure | 1000 psi |
Temp. Range | -65 Degrees to 250 Degrees F |
Description
Street Elbow Brass,1/2 In.,90 NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Twist Drain, 3-1/2" Sink Opening (D55-7510-R)
- ZORO SELECT 3/8" MNPT x 12" TBE Red Brass Pipe Nipple Sch 40 (462-120)
- STRAHMAN Nozzle Heavy Duty Water Save White Cover (Less Fitting) (M75WHITENF)
- ZORO SELECT 1" Butt Weld T304 SS Long Tee (V7W1.0)
- DIXON Global Replacement Handle Assembly, Suitable For Use w/ 6 in Aluminum/Brass Global Cam and Groove Co (G600HRPSI)
- DIXON Brass Ball Seat to Male Pipe Adapters, 1/4" Pipe Size (1720404C)
- DIXON Bulkhead Anchor Coupler, 1/8 in x 5/8-18 Nominal, FNPT x External MUNS End Style, Brass, Domestic (207BH2)
- DIXON Reducing Hex Nipple, 2 x 2-1/2 in Nominal, 1-15/32 in L, Brass, FNPT x Male NH NST End Style, Domest (FM2025F)
- DIXON Long Pipe Nipple, 1/4-18 Nominal, 5 in L, Brass, MNPT End Style, Import (1660450C)
- DIXON Continuous Swivel Elbow, 1-1/2 in Nominal, FNPT x Male NH NST End Style, Brass, Domestic (CSES150F)
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10709)
- Dixon Fittings