Shop All Push-to-Connect Tube Fittings
Dixon
Brass Elbow, 3/8" Tube Size
Mfr # 31096018
Zoro # G7127097
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Tube Size 3/8"
- Specific Pipe Fitting Shape Elbow
- Basic Pipe Fitting Shape Elbow
- Pipe Size (Fittings) 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 31096018
- Zoro # G7127097
- UPC # 00089109773060
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8" |
Pipe Size (Fittings) | 3/8" |
Details
Item | Elbow |
Tube Fitting Material | Brass |
Specific Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Shape | Elbow |
Pipe Fitting Connection Type | Push-In Male |
Basic Pipe Fitting Material | Metal |
Description
Nylon/Brass Push-In,3/8 In.,Male,3/8 In.,Elbow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/4", PVC/FPM, Full Port, Threaded (TBH1025A0TV0000)
- STEEL & OBRIEN 4" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-4X.75-316)
- BECK 3/4" x 8" Black Pipe Nipple Sch 40 (0330022005)
- LEGEND VALVE 2" CTS INSERT STIFFENER 2 PK (313-448)
- DIXON Push-On Hose Mender, 3/4 in Nominal, Hose Barb, Brass, Domestic (2961212C)
- DIXON Boss Ground Joint Spud, 1 in, FNPT, Steel, Domestic (GB13)
- DIXON Type F Cam and Groove Reducing Adapter, 2 x 1-1/2 in, Male Adapter x MNPT, Aluminum, Domestic (1520-F-AL)
- DIXON Boss Ground Joint Spud, 2 in, MNPT, Iron, Domestic (GM28)
- DIXON Heavy-Duty Tank Ferrule, 1-1/2 in, Clamp, 316L SS, Domestic (14MPW-R150)
- DIXON Legris Nylon Push-In Union, 1/4" (31065600)
- TECTITE BY APOLLO 3/4 in. CTS x 3/4 in. CTS x 3/4 in. IPS Brass Push-To-Connect Slip Tee (FSBT3434IPS34)
- Dixon Tube Fittings