Shop All Brass Pipe Fittings
Dixon
Brass Dryseal Nipple, MNPTF x MNPTF, 1" Pipe Size
Mfr # 3701616C
Zoro # G6544100
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1"
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material Brass
- Fitting Connection Type MNPTF x MNPTF
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 3701616C
- Zoro # G6544100
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" x 1" |
Details
Specific Fitting Shape | Hex Nipple |
Pipe Fitting Material | Brass |
Fitting Connection Type | MNPTF x MNPTF |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | NIpple |
Item | Dryseal Nipple |
Specific Pipe Fitting Shape | Hex Nipple |
Pipe Fitting Connection Type | NPT x Male NPT |
Color | Brown |
Temp. Range | -65 Degrees to 250 Degrees F |
Max. Pressure | 1000 psi |
Standards | SAE 130137 |
Connection Type | Threaded |
Threading | NPT |
Gender | Male |
Pipe Fitting Gender | Male |
Pipe Fitting Material & Finish | Brass |
Fitting Side A Type | NPT |
Fitting Side B Gender | Male |
Fitting Side B Type | NPT |
Description
Brass, NPT, Male, NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, Tygothane(R), 5/16 In OD, 100 Ft (AEM02016)
- T&S BRASS Faucet 4" Ctr Deck 12" Noz (B0225)
- PLUMB PAK Sink Tailpiece 1-1/2X6 In (PP905W)
- WORLDWIDE SOURCING Flush Valve Seat Disc Screw On (PMB-178)
- DIXON The Right Connection Domestic Double Reducer Hex Nipple, 2 x 1-1/2 in, MNPT x MNST, Cast Brass, Dome (DMH2015F-D)
- DIXON Brass Extruded Elbow, FNPTF x MNPTF, 3/8" Pipe Size (3040606C)
- DIXON Brass Extruded Elbow, FNPTF x MNPTF, 3/4" Pipe Size (3041212C)
- DIXON Brass Dryseal Nipple, MNPTF x MNPTF, 3/4" Pipe Size (3701212C)
- DIXON Bulkhead Anchor Coupler, 3/8 in x 1-18 Nominal, FNPT x External MUNS End Style, Brass, Domestic (207BH6)
- DIXON Bulkhead Anchor Coupler, 1/8 in x 5/8-18 Nominal, FNPT x External MUNS End Style, Brass, Domestic (207BH2)
- ZORO SELECT Low Lead Brass Male Elbow, 1/2" Pipe Size (706230-08)
- Dixon Fittings