Shop All Ball Valves
Dixon
Brass Diverting 3Way Ball Valve L, 3/4"
Mfr # BBV75TW
Zoro # G6561165
product price: $84.45
/ea
Free Shipping & Returns
$84.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material Bronze
- Body Style 3-Way
- Valve Structure Standard Port
- Max. Pressure 400 psi WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # BBV75TW
- Zoro # G6561165
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Bronze |
Body Style | 3-Way |
Valve Structure | Standard Port |
Item | Brass Diverting 3Way Ball Valve L,3/4" |
Max. Pressure | 400 psi WOG |
Handle Type | Stainless Steel Handle and Nut With Vinyl Sleeve |
Ball Valve Product Group | Manual |
Ball Valve Basic Body Material | Brass |
Ball Material | Chrome Plated Brass |
Connection Type | FNPT x FNPT x FNPT |
Seat Material | RPTFE |
Stem Type | Blowout Proof |
Description
Brass Diverting 3Way Ball Valve L,3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" Flare Brass Long Nut 10PK (41FL-10)
- HEALTHSMART 21" L, Smooth, Aluminum, Plastic, Tub and Shower Seat, Textured (524-1814-1999)
- ZORO SELECT NylonTubing, 6mm ID, 8mm OD, 100 Ft. (1523-6mm8mm)
- SHARKBITE PEX TUBING 1/2""X50' BLU (U860B50)
- DIXON Safety Vented Ball Valve, 1/2" (BBV50LV)
- DIXON SS Ball Valve, Full Port, 3/4" (SSBV75)
- DIXON Dual Y Valve Non-Vented, 1-1/4", Inlet (BBV125DW)
- DIXON GHT Brass Ball Valve (500GHV)
- DIXON Dual Action Vented Dual Y Valve, 1 x 3/4 in Nominal, FNPT End Style, Bronze Body, Domestic (BBV100DWV)
- DIXON Safety Vented Ball Valve, 3/4" (BBV75LV)
- ZORO SELECT 1/2" Barb PVC Ball Valve Inline, Overall Length: 4.08" (PVC 638-8B8B-F)
- Dixon Valves