Shop All Fire Hose Accessories
Dixon
BR FNST, 2-1/2", SwivelxMNPT, 2-1/2", PL
Mfr # SM250F
Zoro # G6557157
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Brass
- Basic Pipe Fitting Material Metal
- Pipe Size (Fittings) 2-1/2" x 2-1/2"
- Pipe Size - Nominal 2-1/2"
- Pipe Type Same Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # SM250F
- Zoro # G6557157
- Country of Origin China
- Category Fire Hose Accessories
Dimensions
Pipe Size (Fittings) | 2-1/2" x 2-1/2" |
Pipe Size - Nominal | 2-1/2" |
Details
Item | Swivel to Adapters-Pin Lug |
Pipe Fitting Material | Cast Brass |
Basic Pipe Fitting Material | Metal |
Pipe Type | Same Size |
Description
BR FNST,2-1/2 In.,SwivelxMNPT,2-1/2 In.,PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT BootCovers, Slip ResistSole, M, White, PK100 (IC458BWHMD01000C)
- CARHARTT Bib Overall, 3XL, Black (104393-BLK)
- SAFEWAZE PRO 300' Vertical Lifeline (FS700-300)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- DIXON Pin Lug Hydrant Adapter, 2-1/2 x 2 in, Female NST x MNPT (HA2520T)
- DIXON Domestic Hex Nipple, BR 1.5", NPTx1.5", NST (DMH1515F-D)
- DIXON Rocker Lug Hydrant Adapter, 2-1/2 x 1-1/2 in, Female NST NH x MNPSH, Brass, Domestic (RHA2515)
- DIXON Pin Lug Hydrant Adapter, 1-1/2 x 3/4 in, Female NST NH x MNPT, Brass, Domestic (HA1575T)
- DIXON FNST 1-1/2"x MNPT 2", Hex Nipple BR (FM15F20T)
- DIXON Hex Nipple BR, FNST, 2-1/2"xMNST, 1-1/2" (FM25F15F)
- LEGEND VALVE A93 1" NPT X 3/4" GHT (322-602)
- Dixon Fire Protection