Shop All Fire Hose Accessories
Dixon
BR FNST, 2-1/2", Swivel x MNPT, 3", PL
Mfr # SM25F30T
Zoro # G6563877
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Brass
- Basic Pipe Fitting Material Metal
- Pipe Size (Fittings) 2-1/2" x 3"
- Pipe Type Increaser
- Pipe Size - Nominal 2-1/2", 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # SM25F30T
- Zoro # G6563877
- Country of Origin China
- Category Fire Hose Accessories
Dimensions
Pipe Size (Fittings) | 2-1/2" x 3" |
Pipe Size - Nominal | 2-1/2", 3" |
Details
Item | Swivel to Adapters-Pin Lug |
Pipe Fitting Material | Cast Brass |
Basic Pipe Fitting Material | Metal |
Pipe Type | Increaser |
Description
BR FNST,2-1/2 In.,Swivel x MNPT,3 In.,PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Al, Eng, MCSP007VA (MCSP007VA)
- NMC Symbol Fire Axe Imo Label (IMO107P)
- BOLLE SAFETY Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (40306)
- HARDLINE PRODUCTS Number 4 Decal, 3" Black Vinyl, PK10 (3SCBP4)
- DIXON BR FNST, 2-1/2", Swivel x MNPT, 2", PL (SM25F20T)
- DIXON Pin Lug Hydrant Adapter, 2 x 1-1/2 in, FNPSH x Male NH NST, Brass, Domestic (HA20S15F)
- DIXON FNPT 3"x MNPT 2-1/2", Hex Nipple BR (FM3025T)
- DIXON Double Male Hex Nipple, BR, 2"NPTx1.5"NST (DMH2015F)
- DIXON Angle and Suction Elbow, 45deg., 2-1/2" (RSE45250F)
- DIXON FNST 1-1/2"x MNPT 2", Hex Nipple BR (FM15F20T)
- MOON AMERICAN Pin Rack Assembly, Plastic Nozzle, 75 Ft (142-0755)
- Dixon Fire Protection