Shop All Hose Clamps
Dixon
BossClamp4Bolt/4, IR 3", 3-32/64"-3-48/64"
Mfr # 375
Zoro # G7129915
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Band Material Iron
- Number of Bolts 4
- For Hose Minimum O.D. 3 1/2 in
- For Hose Maximum O.D. 3 3/4 in
- Finish/Coating Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 375
- Zoro # G7129915
- Country of Origin United States
- Category Hose Clamps
Details
Item | Steam Hose Clamp |
Clamp Band Material | Iron |
Number of Bolts | 4 |
For Hose Minimum O.D. | 3 1/2 in |
For Hose Maximum O.D. | 3 3/4 in |
Finish/Coating | Zinc Plated |
Description
Steam Hose Clamp, Number of Bolts 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Pendant Assy 2Button 10 Ft (ZCP-2)
- RULAND Motion Control Coupling, 4 Beam, 11x10mm, Aluminum, OD 30.0mm, L 30.0mm (MWS30-11-10-A)
- AVENTICS VLV (L22BA452O000030)
- KBC Ball Bearing, 65mm x 100mm x 18mm, single row deep groove ball bearing, two shields, C3 Fit (6013-ZZ KBC)
- DIXON Worm Gear Clamp, HS 36/64", 1-4/64" (HS10)
- DIXON CT Worm Gear Clamp, 2-3/4", 3-5/8" (CT350L)
- DIXON PinchOn DoubleEar Clamp, 1/2", 0.425-0.512 (1113)
- DIXON PinchOn Double Ear Clamp, 1", 0.886-1.063 (2327)
- DIXON Double Bolt Clamp, 2-48/64"- 3-4/64" (DL306)
- DIXON CT Worm Gear Clamp, 3-3/4", 4-5/8" (CT450L)
- X1 TOOLS 1-1/16 Hose Clamp 1 Hose Clamp by X1 Tools (X1E-CON-CLA-HOS-1063x1)
- Dixon Hose Clamps