Shop All Hose Clamps
Dixon
BossClamp4Bolt/4, IR 2", 2-32/64"-2-48/64"
Mfr # 275
Zoro # G7163147
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish/Coating Zinc Plated
- Number of Bolts 4
- For Hose Maximum O.D. 2 3/4 in
- Clamp Band Material Iron
- For Hose Minimum O.D. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 275
- Zoro # G7163147
- Country of Origin United States
- Category Hose Clamps
Details
Item | Steam Hose Clamp |
Finish/Coating | Zinc Plated |
Number of Bolts | 4 |
For Hose Maximum O.D. | 2 3/4 in |
Clamp Band Material | Iron |
For Hose Minimum O.D. | 2 1/2 in |
Description
Steam Hose Clamp, Number of Bolts 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 6.55" OD (1VP68118)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 20 HP, 400-480V (ATV212HD15N4)
- ZORO SELECT 2" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMT9)
- DODGE FB-SC-012 204 Normal Duty Non-Expansion Single Lip Flange Bracket Ball Bearing Unit, 3/4 in Bore (124437)
- DIXON Quick Worm Gear Clamp, 2-7/8" - 7", LS (LS104)
- DIXON TBolt, Clamp SS Bolt, 2.516", 2.812" (STBC275)
- DIXON Pinch-On Clamp, Service Kit (SK1098)
- DIXON Worm Gear Clamp HSS, 3-40/64", 6-32/64" (HSS96)
- DIXON Worm Gear Clamp, HSS 32/64", 58/64" (HSS8)
- DIXON CT Worm Gear Clamp, 3-1/4", 4-1/8" (CT400L)
- BANJO 1" Manifold Clamp (FC100)
- Dixon Hose Fittings