Shop All Hose Clamps
Dixon
BossClamp4Bolt/4, IR 1", 1-26/64"-1-36/64"
Mfr # 156
Zoro # G7152735
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bolts 4
- For Hose Maximum O.D. 1 9/16 in
- Clamp Band Material Iron
- Finish/Coating Zinc Plated
- Material Grade 32510
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 156
- Zoro # G7152735
- Country of Origin United States
- Category Hose Clamps
Details
Item | Steam Hose Clamp |
Number of Bolts | 4 |
For Hose Maximum O.D. | 1 9/16 in |
Clamp Band Material | Iron |
Finish/Coating | Zinc Plated |
Material Grade | 32510 |
For Hose Minimum O.D. | 1 1/2 in |
Description
Steam Hose Clamp, Number of Bolts 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Solid Insert, 1 in, FNPT x Hose Barb, Brass, Domestic (1041616C)
- NATIONAL Small Bore Inch Seal, 471868 (471868)
- NTN NTN A-UEL209-112D1, Ball Insert Bearing 175 In Id X 33465 In Od X 22165 In W Eccenctric Collar (A-UEL209-112D1)
- DAIDO CORPORATION 10' #35 Roller Chain (TRC35-MD)
- DIXON Worm Gear Clamp, HSS 28/64", 50/64" (HSS6)
- DIXON Mini Worm Gear Clamp, ST, 28/64"-50/64" (MH6)
- DIXON Worm Gear Clamp, HS 36/64", 1-4/64" (HS10)
- DIXON TBolt, Clamp SS Bolt, 2.766", 3.062" (STBC300)
- DIXON Quick Worm Gear Clamp, 10-3/16"-14", LSS (LSS216)
- DIXON BossClamp 4Bolt IR, 2", 2-48/64"-3-4/64" (B29)
- X1 TOOLS 5/8 Hose Clamp 24 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0625x24)
- Dixon Hose Clamps