Shop All Hose Clamps
Dixon
BossClamp2Bolt, IR 3/4", 1-20/64"-1-32/64"
Mfr # B9
Zoro # G7121366
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Band Material Iron
- For Hose Maximum O.D. 1 1/2 in
- Material Grade 32510
- Finish/Coating Zinc Plated
- For Hose Minimum O.D. 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # B9
- Zoro # G7121366
- Country of Origin United States
- Category Hose Clamps
Details
Item | Steam Hose Clamp |
Clamp Band Material | Iron |
For Hose Maximum O.D. | 1 1/2 in |
Material Grade | 32510 |
Finish/Coating | Zinc Plated |
For Hose Minimum O.D. | 1 5/16 in |
Number of Bolts | 2 |
Description
Steam Hose Clamp, Number of Bolts 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Shielded, 45mm Bore (6209ZZC3/L627)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5Y028)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 1/2"x39"L (27181)
- SKF Single Row Ball Brgs, #6316 C3 (6316 C3)
- DIXON Quick Worm Gear Clamp, 1-3/4"-8-9/16", LS (LS128)
- DIXON Worm Gear Clamp HSS, 1-52/64", 2-48/64" (HSS36)
- DIXON Worm Gear Clamp, 1-5/16 to 2-1/4 in Hose Clamp, SS Band, 316 SS Bolt, Domestic (MGC28)
- DIXON TBolt, Clamp SS Bolt, 3.016", 3.312" (STBC325)
- DIXON Worm Gear Clamp, HS 7-8/64", 10" (HS152)
- DIXON Bolted Clamp 304SS 1" - 1.5" (13MHP100-150)
- BREEZE Ideal Tridon 4 in. 6 in. 88 Hose Clamp Stainless Steel Marine (620P88551)
- Dixon Hose Clamps