Shop All Hose Clamps
Dixon
BossClamp 4Bolt/4 IR 3", 3-48/64"- 4"
Mfr # 401
Zoro # G7128409
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose Maximum O.D. 4 in
- For Hose Minimum O.D. 3 3/4 in
- Number of Bolts 4
- Material Grade 32510
- Finish/Coating Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 401
- Zoro # G7128409
- Country of Origin United States
- Category Hose Clamps
Details
Item | Steam Hose Clamp |
For Hose Maximum O.D. | 4 in |
For Hose Minimum O.D. | 3 3/4 in |
Number of Bolts | 4 |
Material Grade | 32510 |
Finish/Coating | Zinc Plated |
Clamp Band Material | Iron |
Description
Steam Hose Clamp, Number of Bolts 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series Deep Groove Radial Ball Brg (6009NSE C3)
- DAYTON Fan Motor, 1-1/2 HP, 1140 rpm, 60Hz (20RK87)
- LUBRIPLATE H-1/Food Grade Silicone-Fortified Fluid PK12 (L0723-063)
- B B MANUFACTURING 48-3P15-6A4, Timing Pulley, Aluminum, Clear Anodized, (48-3P15-6A4)
- DIXON BossClamp 4Bolt, IR 1-1/2", 2"- 2-14/64" (B22)
- DIXON Worm Gear Clamp, HS 2-4/64", 3" (HS40)
- DIXON TBolt, Clamp SS Bolt, 2.646", 2.942" (STBC288)
- DIXON Double Bolt Clamp 1-28/64"-1-34/64" (JX49)
- DIXON Quick Worm Gear Clamp, 1-3/4"- 16", LSS (LSS248)
- DIXON Worm Gear Clamp HS, 2-36/64", 3-32/64" (HS48)
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-125-WG-PA12-BK)
- Dixon Hose Clamps