Shop All Hose Clamps
Dixon
BossClamp, 4Bolt SS 2", 2-32/64"-2-50/79"
Mfr # RBU29
Zoro # G7138087
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bolts 4
- For Hose Maximum O.D. 2 13/16 in
- Clamp Band Material Stainless Steel
- For Hose Minimum O.D. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RBU29
- Zoro # G7138087
- Country of Origin United States
- Category Hose Clamps
Details
Item | Steam Hose Clamp |
Number of Bolts | 4 |
For Hose Maximum O.D. | 2 13/16 in |
Clamp Band Material | Stainless Steel |
For Hose Minimum O.D. | 2 1/2 in |
Description
Steam Hose Clamp, Number of Bolts 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Copper Plate Compound/Lube, 1Lb. (21018)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (M212SS-024-D)
- EATON AEROQUIP Adpt, MNPT-FJIC, 3/8-18, 3/4-16, Strt (2018-6-8S)
- LOC-LINE Round Nozzle, 3/4In, PK50 (69542)
- DIXON BossClamp, 4Bolt IR 1", 1-34/64"-1-46/64" (BU14)
- DIXON Quick Worm Gear Clamp, 2-7/8" - 7", LS (LS104)
- DIXON Clockwise Spiral Clamp, 6" (SC600)
- DIXON Heavy Duty TBolt Clamp, 2.125"-2.4375", SS (HSTBC238)
- DIXON Double Bolt Clamp, 1-48/64"- 2-3/64" (DL20)
- DIXON Worm Gear Clamp HSS, 3-40/64", 6-32/64" (HSS96)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (6748170)
- Dixon Hose Clamps