Shop All Hose Clamps
Dixon
BossClamp 4Bolt IR, 3", 4-4/64"- 4-28/64"
Mfr # B39
Zoro # G7140211
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose Minimum O.D. 4 7/16 in
- Finish/Coating Zinc Plated
- For Hose Maximum O.D. 4 1/16 in
- Material Grade 32510
- Clamp Band Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # B39
- Zoro # G7140211
- Country of Origin United States
- Category Hose Clamps
Details
Item | Steam Hose Clamp |
For Hose Minimum O.D. | 4 7/16 in |
Finish/Coating | Zinc Plated |
For Hose Maximum O.D. | 4 1/16 in |
Material Grade | 32510 |
Clamp Band Material | Iron |
Number of Bolts | 4 |
Description
Steam Hose Clamp, Number of Bolts 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INPRO/SEAL BEARING ISOLATOR BEARING PARTS AND ACCESSORY (1700-A-P0024-0)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (H3C)
- GATES 711 mm Outside Length, 13 mm Top Width, 1 Ribs (4L280K)
- DIXON Mini Worm Gear Clamp, SS, 14/64"-40/64" (MAH4)
- DIXON Heavy Duty TBolt Clamp, 2.125"-2.4375", SS (HSTBC238)
- DIXON PinchOn DoubleEar Clamp 5/8", 0.591-0.709 (1518)
- DIXON PinchOn Double Ear Clamp, 1", 0.886-1.063 (2327)
- DIXON Worm Gear Clamp, HSS 28/64", 50/64" (HSS6)
- DIXON TBolt, Clamp SS Bolt, 2.224", 2.442" (STBC238)
- OETIKER Grip Clamp, SS, 0.563-0.689in.Open, PK100 (16707872-100GRAG)
- Dixon Hose Clamps