Shop All Hose Clamps
Dixon
BossClamp 4Bolt IR, 3", 3-52/64"- 4-4/64"
Mfr # B35
Zoro # G7164215
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish/Coating Zinc Plated
- For Hose Maximum O.D. 4 1/16 in
- Material Grade 32510
- Clamp Band Material Iron
- Number of Bolts 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # B35
- Zoro # G7164215
- Country of Origin United States
- Category Hose Clamps
Details
Item | Steam Hose Clamp |
Finish/Coating | Zinc Plated |
For Hose Maximum O.D. | 4 1/16 in |
Material Grade | 32510 |
Clamp Band Material | Iron |
Number of Bolts | 4 |
For Hose Minimum O.D. | 3 13/16 in |
Description
Steam Hose Clamp, Number of Bolts 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 19 # of Teeth (60BS19H X 1)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 208/230V, Em5461 (5461)
- LINCOLN INDUSTRIAL Lincoln Industrial G212 12 Inch Flex Hose Extension .13Npt For Hand Operated Grease Gun (LNG212)
- DAYTON Motor Start Capacitor, 161-193 MFD, Round (2MDR4)
- DIXON Worm Gear Clamp Kit, 50ft., 4002 (4002)
- DIXON Worm Gear Clamp, HSS 36/64", 1-4/64" (HSS10)
- DIXON Worm Gear Clamp, HS 7-8/64", 10" (HS152)
- DIXON Clockwise Spiral Clamp, 10" (SC1000)
- DIXON Worm Gear Clamp, HSS 52/64", 1-32/64" (HSS16)
- DIXON CT Worm Gear Clamp, 2-1/4", 3-1/8" (CT300L)
- DIXON Worm Gear Clamp, HSS, 1-56/64", 5" (HSS72)
- Dixon Hose Fittings