Shop All Hose Clamps
Dixon
BossClamp 4Bolt IR 2-1/2", 3 6/64-3 28/64
Mfr # BU34
Zoro # G7130868
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bolts 4
- For Hose Maximum O.D. 3 7/16 in
- Material Grade 32510
- For Hose Minimum O.D. 3 1/8 in
- Finish/Coating Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # BU34
- Zoro # G7130868
- Country of Origin United States
- Category Hose Clamps
Details
Item | Steam Hose Clamp |
Number of Bolts | 4 |
For Hose Maximum O.D. | 3 7/16 in |
Material Grade | 32510 |
For Hose Minimum O.D. | 3 1/8 in |
Finish/Coating | Zinc Plated |
Clamp Band Material | Iron |
Description
Steam Hose Clamp, Number of Bolts 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH49)
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, NFPA Double Acting (5VKZ6)
- CARLISLE 270L100 Synchro-Cog Timing Belt (270L100)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 3.4A (KDRAA1H2)
- DIXON Worm Gear Clamp HS, 2-36/64", 3-32/64" (HS48)
- DIXON Worm Gear Clamp, 1-5/16 to 2-1/4 in Hose Clamp, SS Band, 316 SS Bolt, Domestic (MGC28)
- DIXON Worm Gear Clamp, HSS 4-8/64", 7" (HSS104)
- DIXON TBolt, Clamp SS Bolt, 2.646", 2.942" (STBC288)
- DIXON Worm Gear Clamp, HS 7-8/64", 10" (HS152)
- DIXON Worm Gear Clamp HS, 3-4-0/64", 6-32/64" (HS96)
- ROTOR CLIP Hose Clamp 3/8 Double Wire ZC (HCR2-006)
- Dixon Hose Fittings