Shop All Hose Clamps
Dixon
BossClamp, 4Bolt IR 1", 1-44/64"-1-60/64"
Mfr # B14
Zoro # G7156777
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose Minimum O.D. 1 11/16 in
- Material Grade 32510
- Clamp Band Material Iron
- Number of Bolts 4
- Finish/Coating Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # B14
- Zoro # G7156777
- Country of Origin United States
- Category Hose Clamps
Details
Item | Steam Hose Clamp |
For Hose Minimum O.D. | 1 11/16 in |
Material Grade | 32510 |
Clamp Band Material | Iron |
Number of Bolts | 4 |
Finish/Coating | Zinc Plated |
For Hose Maximum O.D. | 1 15/16 in |
Description
Steam Hose Clamp, Number of Bolts 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMAS Service kit, For 2KFV1 (SK61732)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937819, Return Line, 40 micron, Inside-Out (MF0063396)
- MOLINE BEARING Flange Bearing, Spherical Roller, 2in Bore (19111200)
- INTERSTATE PNEUMATICS 0.500 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7322-50)
- DIXON Mini Worm Gear Clamp, SS, 14/64"-40/64" (MAH4)
- DIXON Quick Worm GearClamp, 2-1/16"-12-5/16", LS (LS188)
- DIXON Clockwise Spiral Clamp, 10" (SC1000)
- DIXON BossClamp, 2BoltST, 3/4", 1-10/64"-1-20/64" (BU9)
- DIXON TBolt, Clamp SS Bolt, 1.344", 1.562" (STBC150)
- DIXON CT Worm Gear Clamp, 3-1/4", 4-1/8" (CT400L)
- AEROQUIP Mounting Cage, 6 Dash, PK20 (1F40105-06C)
- Dixon Hose Clamps