Shop All Hose Clamps
Dixon
BossClamp 4Bolt, 4IR1.5", 2-4/64"-2-16/64"
Mfr # 225
Zoro # G7130886
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bolts 4
- For Hose Maximum O.D. 2 1/4 in
- Finish/Coating Zinc Plated
- For Hose Minimum O.D. 2 1/16 in
- Clamp Band Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 225
- Zoro # G7130886
- Country of Origin United States
- Category Hose Clamps
Details
Item | Steam Hose Clamp |
Number of Bolts | 4 |
For Hose Maximum O.D. | 2 1/4 in |
Finish/Coating | Zinc Plated |
For Hose Minimum O.D. | 2 1/16 in |
Clamp Band Material | Iron |
Description
Steam Hose Clamp, Number of Bolts 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE BX67 Cogged V-Belt, 70" Outside Length, 21/32" Top Width, 1 Ribs (BX67-2)
- EZO Bearings, Shielded, 8mm Bore Dia., Grease (608ZZP6MC3SRL)
- LOC-LINE End Cap, Black, 1/4", PK20 (49447-BLK)
- CONTINENTAL CONTITECH BX240 Cogged V-Belt, 243" Outside Length, 21/32" Top Width, 1 Ribs (BX240)
- DIXON CT Worm Gear Clamp, 1-3/4", 2-5/8" (CT250L)
- DIXON Worm Gear Clamp Kit, 50ft., 4002 (4002)
- DIXON Double Bolt Clamp, 2-20/64"-2-40/64" (DL32)
- DIXON Bolted Clamp 304SS 1" - 1.5" (13MHP100-150)
- DIXON CT Worm Gear Clamp, 2-1/4", 3-1/8" (CT300L)
- DIXON Mini Worm Gear Clamp, SS, 28/64"-50/64" (MAH6)
- ZORO SELECT Hose Clamp, 5-1/2 to 5-13/16In, SAE550, PK5 (300110550)
- Dixon Hose Fittings