Shop All Push On Hose Fittings
Dixon
Boss Washer Seal Female Spud, 3/4"
Mfr # B8
Zoro # G6551959
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 3/4 in
- Application Steam Hose Connection, Air, Water, Fluid Petroleum, Chemicals and Liquid Petroleum Gas
- Fitting Material Steel
- Spud Connection Type NPT; NPSM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # B8
- Zoro # G6551959
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/4 in |
Hex Head Size | 1 7/8 in |
Details
Material | Steel |
Application | Steam Hose Connection, Air, Water, Fluid Petroleum, Chemicals and Liquid Petroleum Gas |
Item | Ground Joint Spud |
Fitting Material | Steel |
Spud Connection Type | NPT; NPSM |
Spud Gender | Female Spud |
Temp. Range | 0 Degrees F to 450 Degrees F |
Material Grade | 1215 |
Description
Ground Joint Spud, Spud Connection Type NPT; NPSM, Spud Gender Female Spud, Fitting Material Steel, Thread Size 3/4 in, Hex Head Size 1 7/8 in, Steel, 1215, Temp. Range 0 Degrees F to 450 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 84" Outside Length, 1 1/4" Top Width, 1 Ribs (D79)
- DIXON Wilkerson by EconOmist Standard Lubricator, 1/2 in NPT/BSPP-G Port, 184 SCFM Flow Rate, 150 psi Pres (L28-04A)
- SKF Bearing, Bore 12mm, Industry 6001-JEM (6001 JEM)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3326-0218)
- DIXON Type B Female x Hose, Shank, 6" (FC3106)
- DIXON CDA Brass 360 Standard Shank with Swivel Nut, FNPSH x Barbed (5911616C)
- DIXON MNPT, 3/4"xHose, Barb, 3/8" (1020612C)
- DIXON Dixon Hose, Mender Steel, 1-1/2" (DM21)
- DIXON MNPT, 1"xHose, Barb, 1-1/4" (1022016C)
- DIXON Boss Ground Joint Female Spud Iron, 3" (GB38)
- DIXON MNPT, 1/4"xHose, Barb, 1/2" (1020804C)
- Dixon Push On Hose Fittings