Shop All Push On Hose Fittings
Dixon
Boss Washer Seal Double Spud, 3/4"and 1"
Mfr # DB13
Zoro # G6559309
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 2 in
- Application Steam Hose Connection, Air, Water, Fluid Petroleum, Chemicals and Liquid Petroleum Gas
- Material Grade 1215
- Temp. Range 0 Degrees F to 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # DB13
- Zoro # G6559309
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 2 in |
Hex Head Size | 1 7/8 in |
Details
Material | Steel |
Application | Steam Hose Connection, Air, Water, Fluid Petroleum, Chemicals and Liquid Petroleum Gas |
Item | Ground Joint Spud |
Material Grade | 1215 |
Temp. Range | 0 Degrees F to 450 Degrees F |
Fitting Material | Steel |
Spud Gender | Double Spud |
Spud Connection Type | NPSM |
Description
Ground Joint Spud, Spud Connection Type NPSM, Spud Gender Double Spud, Fitting Material Steel, Thread Size 2 in, Hex Head Size 1 7/8 in, Steel, 1215, Temp. Range 0 Degrees F to 450 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 8mm Tube, 3/8 In (AS3002F-08)
- BANDO P/A Cog Combo, 3Vxm750, 3-3Vx750 (3-3VX750)
- TOMPKINS Hydraulic Fitting-Steel08MOR-06MOR 90 (6807-08-06)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (UCFUX-1M)
- DIXON FeMNPT, 1/4"xHose, Barb, 3/8" (1040604C)
- DIXON King Combo ST Nipple 1-1/4", NPT 1-1/2" (STC1520)
- DIXON Brass Ferrules for Fluid, ID 0.850" (BF850)
- DIXON 1-1/2" NPT Steel Combination Nipple Threaded (STC20)
- DIXON Short Weld Ferrule 304SS, 1-1/2" (14WMP-G150)
- DIXON Barb X Thread 1/2 in Hose I.D, 1/2"-14 Thread (2740808C)
- DIXON Short Shank Female NPSM, 2", AL (FAB200)
- Dixon Push On Hose Fittings