Shop All Push On Hose Fittings
Dixon
Boss Hose, Mender Iron, 1"
Mfr # M11
Zoro # G7136440
original price:
$25.53
6% off
new price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1"
- Material Plated Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # M11
- Zoro # G7136440
- Country of Origin United States
- Category Push On Hose Fittings
Details
For Hose I.D. | 1" |
Material | Plated Iron |
Item | Boss Hose,Mender Iron,1" |
Description
Boss Hose,Mender Iron,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1400mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1400)
- CONRADER Safety Valve, Soft Seat, 1/4In, 325 PSI, SS (SRV250-V-SS-325)
- GROTE Rubber Air Hose 12 ft., Red, Red Anodized (81-0112-RGR)
- CARLISLE 880-8M-30 Synchro-Cog HT Synchronous Belt (880-8M-30)
- DIXON King Nipple NPT Threaded Aluminum, 2" (AST25)
- DIXON 1/2" NPT SS Combination Nipple Threaded (RST1)
- DIXON JIC F UNF, 3/4, SwivelxPushon Hose, 1/2" (2870812C)
- DIXON Short Shank Female NPSM, 2", IR (S27)
- DIXON Barb X Thread 3/4 in Hose I.D, 3/4"-14 Thread (2721212SS)
- DIXON Long Weld Ferrule 304SS, 2" (L14AM7-G200)
- AIGNEP USA Male Connect, 3/8 In, Tube/MNPT, Brass, PK10, Pipe Size: 1/4 in (88000-06-04)
- Dixon Push On Hose Fittings