Shop All Push On Hose Fittings
Dixon
Boss Ground Joint Male Spud Steel, 3/4"
Mfr # GM8
Zoro # G6561040
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 3/4 in
- Application Steam Hose Connection, Air, Water, Fluid Petroleum, Chemicals and Liquid Petroleum Gas
- Spud Gender Male Spud
- Temp. Range 0 Degrees F to 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # GM8
- Zoro # G6561040
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/4 in |
Hex Head Size | 1 7/8 in |
Details
Material | Steel |
Application | Steam Hose Connection, Air, Water, Fluid Petroleum, Chemicals and Liquid Petroleum Gas |
Item | Ground Joint Spud |
Spud Gender | Male Spud |
Temp. Range | 0 Degrees F to 450 Degrees F |
Material Grade | 1215 |
Fitting Material | Steel |
Spud Connection Type | NPT; NPSM |
Description
Ground Joint Spud, Spud Connection Type NPT; NPSM, Spud Gender Male Spud, Fitting Material Steel, Thread Size 3/4 in, Hex Head Size 1 7/8 in, Steel, 1215, Temp. Range 0 Degrees F to 450 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (40ASA1CL)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size (VIHC12-12F)
- COXREELS Locking Pin (20843)
- L.H. DOTTIE L.H. Dottie 2'' Offset Nipple, 2PK (ON200)
- DIXON Barb X Thread 1/2 in Hose I.D, 1/2"-14 Thread (2740808C)
- DIXON MNPT, 1/2"xHose, Barb, 3/4" (1021208C)
- DIXON King Nipple, NPT Threaded Plated ST, 5" (STC50)
- DIXON Hose Barb Fitting with Brass Cap, 9/16-18 x 1/4 in Nominal, 37Deg Female JIC Swivel x Push-On Hose B (2880409CBC)
- DIXON Swivel 1/2" Hose I.D, 1/2" Thread (ATS1212H)
- DIXON Boss Washer Seal Double Spud, 3/4"and 1" (DB13)
- AIGNEP USA Union Mender, Composite, 5/32"Tube, 250 psi (85040-53)
- Dixon Hose Fittings