Shop All Push On Hose Fittings
Dixon
Boss Ground Joint Male Spud Iron, 1.5"
Mfr # GM23
Zoro # G6559336
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron
- Thread Size 1-1/2 in
- Application Steam Hose Connection, Air, Water, Fluid Petroleum, Chemicals and Liquid Petroleum Gas
- Material Grade 1215
- Spud Connection Type NPT; NPSM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # GM23
- Zoro # G6559336
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1-1/2 in |
Hex Head Size | 2 7/16 in |
Details
Material | Iron |
Application | Steam Hose Connection, Air, Water, Fluid Petroleum, Chemicals and Liquid Petroleum Gas |
Item | Ground Joint Spud |
Material Grade | 1215 |
Spud Connection Type | NPT; NPSM |
Fitting Material | Iron |
Temp. Range | 0 Degrees F to 450 Degrees F |
Spud Gender | Male Spud |
Description
Ground Joint Spud, Spud Connection Type NPT; NPSM, Spud Gender Male Spud, Fitting Material Iron, Thread Size 1-1/2 in, Hex Head Size 2 7/16 in, Iron, 1215, Temp. Range 0 Degrees F to 450 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 17mm, 6303ZZ (6303 ZZ/C3 PRX)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM (.7536ES3E56C-S)
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 115V (4YFH2)
- PORTER-CABLE 3-Tool and Compressor Combo Kit (PCFP12234)
- DIXON Type B Female x Hose, Shank, 4" (FC3104)
- DIXON King Nipple, NPT Threaded Plated ST, 6" (STC60)
- DIXON 1-1/2" NPT Steel Combination Nipple Threaded (STC20)
- DIXON Barb X Thread 1/2 in Hose I.D, 3/8"-18 Thread (2720806SS)
- DIXON PushOn Hose, Mender, 1/2" (2960808C)
- DIXON Dixon Hose, Mender Steel, 3/4" (DM6)
- SMC 1/2" Tube 316 SS Union Tee (KQG2T13-00)
- Dixon Hose Fittings