Shop All Push On Hose Fittings
Dixon
Boss Ground Joint, Female Spud, Steel, 3/4"
Mfr # GB8
Zoro # G6565916
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 3/4 in
- Application Steam Hose Connection, Air, Water, Fluid Petroleum, Chemicals and Liquid Petroleum Gas
- Temp. Range 0 Degrees F to 450 Degrees F
- Spud Connection Type NPT; NPSM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # GB8
- Zoro # G6565916
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/4 in |
Hex Head Size | 1 7/8 in |
Details
Material | Steel |
Application | Steam Hose Connection, Air, Water, Fluid Petroleum, Chemicals and Liquid Petroleum Gas |
Item | Ground Joint Spud |
Temp. Range | 0 Degrees F to 450 Degrees F |
Spud Connection Type | NPT; NPSM |
Fitting Material | Steel |
Spud Gender | Female Spud |
Material Grade | 1215 |
Description
Ground Joint Spud, Spud Connection Type NPT; NPSM, Spud Gender Female Spud, Fitting Material Steel, Thread Size 3/4 in, Hex Head Size 1 7/8 in, Steel, 1215, Temp. Range 0 Degrees F to 450 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Oiler, Constant Level (30002)
- DAYTON B63 V-Belt, 66" Outside Length, 21/32" Top Width, 1 Ribs (3X703)
- DAYTON 2/3V560 Banded V-Belt, 56-5/8" Outside Length, 3/4" Top Width, 2 Ribs (11X905)
- LOC-LINE Flex Hose Extended Element Kit (41475)
- DIXON Barb X Thread 3/8 in Hose I.D, 3/8"-18 Thread (2710606C)
- DIXON Hoses, Tubing And Fittings, 5111-A LINK (2551110011)
- DIXON King Combo ST Nipple, 2-1/2", NPT 2" (STC3025)
- DIXON Type B Male x Female 90deg., Elbow, 6" (EL3156-90)
- DIXON Swivel 3/8" Hose I.D, 3/8" Thread (1030606C)
- DIXON Swivel 1/4" Hose I.D, 1/4" Thread (1240404K)
- ZORO SELECT Barbed Hose Fitting, Straight, 3/8 in Hose ID, Hose Barb x NPT, Male x Female, Hex, Brass, 6AFN3 (6AFN3)
- Dixon Hose Fittings