Shop All Push On Hose Fittings
Dixon
Boss Ground Joint Female Spud SS, 3/4"
Mfr # RGB8
Zoro # G6559360
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Thread Size 3/4 in
- Application Steam Hose Connection, Air, Water, Fluid Petroleum, Chemicals and Liquid Petroleum Gas
- Spud Gender Female Spud
- Hex Head Size 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RGB8
- Zoro # G6559360
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/4 in |
Hex Head Size | 1 7/8 in |
Details
Material | 316 Stainless Steel |
Application | Steam Hose Connection, Air, Water, Fluid Petroleum, Chemicals and Liquid Petroleum Gas |
Item | Ground Joint Spud |
Spud Gender | Female Spud |
Fitting Material | 316 Stainless Steel |
Spud Connection Type | NPT; NPSM |
Temp. Range | 0 Degrees F to 450 Degrees F |
Description
Ground Joint Spud, Spud Connection Type NPT; NPSM, Spud Gender Female Spud, Fitting Material 316 Stainless Steel, Thread Size 3/4 in, Hex Head Size 1 7/8 in, 316 Stainless Steel, Temp. Range 0 Degrees F to 450 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16" x 1-1/8" Zinc Plated Steel Flange Bearings 3PK (66622)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 2-1/2inBoredia. (H2C-250)
- DIXON Boss Ground Joint, Female Spud, Steel, 3/4" (GB8)
- DIXON 1-1/4" NPT 316 SS Combination Nipple Threaded (RST15)
- DIXON Boss Ground Joint Male Spud Steel, 1" (GM13)
- DIXON Long Weld Ferrule 304SS, 4" (L14AM7-G400)
- DIXON Boss Ground Joint Double Spud Iron, 2" (GDB28)
- DIXON Type B Female x Hose, Shank, 6" (FC3106)
- DIXON 2" NPT Steel Combination Nipple Threaded (ST25)
- MILTON Load Genie, 3/8" MNPT x 1/2" OD (1097-8)
- Dixon Hose Fittings