Shop All Push On Hose Fittings
Dixon
Boss Ground Joint Female Spud SS 2"
Mfr # RGB28
Zoro # G6554829
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Thread Size 2 in
- Application Steam Hose Connection, Air, Water, Fluid Petroleum, Chemicals and Liquid Petroleum Gas
- Spud Gender Female Spud
- Temp. Range 0 Degrees F to 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RGB28
- Zoro # G6554829
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 2 in |
Hex Head Size | 3 in |
Details
Material | 316 Stainless Steel |
Application | Steam Hose Connection, Air, Water, Fluid Petroleum, Chemicals and Liquid Petroleum Gas |
Item | Ground Joint Spud |
Spud Gender | Female Spud |
Temp. Range | 0 Degrees F to 450 Degrees F |
Fitting Material | 316 Stainless Steel |
Spud Connection Type | NPT; NPSM |
Description
Ground Joint Spud, Spud Connection Type NPT; NPSM, Spud Gender Female Spud, Fitting Material 316 Stainless Steel, Thread Size 2 in, Hex Head Size 3 in, 316 Stainless Steel, Temp. Range 0 Degrees F to 450 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6306Z, 6300 Series Single Row Deep Groove Ball Bearing, 6306Z (6306Z)
- BSC PREFERRED Belt, Repl. Country Clipper (P-D3775)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 14.00" OD (3V1402)
- REELCRAFT Reelcraft 4625 OLP 3/8"x25' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel (4625 OLP)
- DIXON MNPT, 1/2"xHose, Barb, 1/2" (1020808C)
- DIXON 1-1/4" NPT 316 SS Combination Nipple Threaded (RST15)
- DIXON Boss Ground Joint Double Spud Iron, 2" (GDB28)
- DIXON Boss Ground Joint Male Spud Steel, 1" (GM13)
- DIXON Brass Ferrules for Fluid, ID 1.225" (BFMW1225)
- DIXON MNPT 3/4"xHose, Barb, 1" (1021612C)
- DIXON Boss Ground Joint, Double Spud, Iron, 1.5" (GDB23)
- Dixon Hose Fittings