Shop All Push On Hose Fittings
Dixon
Boss Ground Joint Female Spud Iron, 4"
Mfr # GB48
Zoro # G6559345
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron
- Thread Size 4 in
- Application Steam Hose Connection, Air, Water, Fluid Petroleum, Chemicals and Liquid Petroleum Gas
- Fitting Material Iron
- Spud Gender Female Spud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # GB48
- Zoro # G6559345
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 4 in |
Hex Head Size | 5 7/8 in |
Details
Material | Iron |
Application | Steam Hose Connection, Air, Water, Fluid Petroleum, Chemicals and Liquid Petroleum Gas |
Item | Ground Joint Spud |
Fitting Material | Iron |
Spud Gender | Female Spud |
Material Grade | 32510 |
Spud Connection Type | NPT; NPSM |
Temp. Range | 0 Degrees F to 450 Degrees F |
Description
Ground Joint Spud, Spud Connection Type NPT; NPSM, Spud Gender Female Spud, Fitting Material Iron, Thread Size 4 in, Hex Head Size 5 7/8 in, Iron, 32510, Temp. Range 0 Degrees F to 450 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MJ-05MOR (6400-06-05)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 18:1 (F832B-18K-B5-M1)
- LOC-LINE Y Fitting, 1/2In, PK20 (59868)
- CONTINENTAL Straight 3/8 in Hose I.D, 1/4"-18 Thread (PB-NPF-0604)
- DIXON Short Weld Ferrule 304SS, 2" (14WMP-G200)
- DIXON Long Weld Ferrule 304SS, 4" (L14AM7-G400)
- DIXON Boss Ground Joint Female Spud SS, 3/4" (RGB8)
- DIXON King Nipple, NPT Threaded Plated ST, 4" (STC40)
- DIXON MNPT, 3/4"xPushon Hose, Barb, 1/2" (2720812C)
- DIXON CDA Brass 360 Standard Shank with Swivel Nut, FNPSH x Barbed (5911616C)
- SMC Y Branch, 3/8 in., TubexMale BSPT (KQ2U11-03AS)
- Dixon Push On Hose Fittings