Shop All Push On Hose Fittings
Dixon
Boss Ground Joint Double Spud Iron, 3"
Mfr # GDB38
Zoro # G6559379
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron
- Thread Size 3 in
- Application Steam Hose Connection, Air, Water, Fluid Petroleum, Chemicals and Liquid Petroleum Gas
- Spud Gender Double Spud
- Hex Head Size 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # GDB38
- Zoro # G6559379
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3 in |
Hex Head Size | 4 7/8 in |
Details
Material | Iron |
Application | Steam Hose Connection, Air, Water, Fluid Petroleum, Chemicals and Liquid Petroleum Gas |
Item | Ground Joint Spud |
Spud Gender | Double Spud |
Spud Connection Type | NPSM |
Temp. Range | 0 Degrees F to 450 Degrees F |
Fitting Material | Iron |
Material Grade | 32510 |
Description
Ground Joint Spud, Spud Connection Type NPSM, Spud Gender Double Spud, Fitting Material Iron, Thread Size 3 in, Hex Head Size 4 7/8 in, Iron, 32510, Temp. Range 0 Degrees F to 450 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Straight-Thru Steel Plug, 1/4\u0022MPT (25MP)
- ARO Coil, Solenoid, 120 Vac (119690-33)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, Swl St El (2252-4-4S)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (056C34F5310)
- DIXON Boss Ground Joint Female Spud Iron, 3" (GB38)
- DIXON King Combo SS Nipple, 2", NPT, 1-1/2" (RST2520)
- DIXON MNPT, 1/4"xPushon Hose, Barb, 1/4" (2720404C)
- DIXON Swivel 1/4" Hose I.D, 1/4" Thread (1240404K)
- DIXON Boss Washer Seal Double Spud, 3/4"and 1" (DB13)
- DIXON Swivel 3/8" Hose I.D, 1/4" Thread (1240604K)
- SMC Hex Socket Head Male Adapter, 10mm (KQ2S10-04AS)
- Dixon Hose Fittings