Shop All Push On Hose Fittings
Dixon
Boss Ground Joint, Double Spud, Iron, 1.5"
Mfr # GDB23
Zoro # G6565940
original price:
$45.34
4% off
new price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron
- Thread Size 1-1/2 in, 1-1/4 in
- Application Steam Hose Connection, Air, Water, Fluid Petroleum, Chemicals and Liquid Petroleum Gas
- Fitting Material Iron
- Material Grade 32510
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # GDB23
- Zoro # G6565940
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1-1/2 in, 1-1/4 in |
Hex Head Size | 2 7/16 in |
Details
Material | Iron |
Application | Steam Hose Connection, Air, Water, Fluid Petroleum, Chemicals and Liquid Petroleum Gas |
Item | Ground Joint Spud |
Fitting Material | Iron |
Material Grade | 32510 |
Spud Gender | Double Spud |
Spud Connection Type | NPSM |
Temp. Range | 0 Degrees F to 450 Degrees F |
Description
Ground Joint Spud, Spud Connection Type NPSM, Spud Gender Double Spud, Fitting Material Iron, Thread Size 1-1/2 in, 1-1/4 in, Hex Head Size 2 7/16 in, Iron, 32510, Temp. Range 0 Degrees F to 450 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 145-174 MFD, Round (2MET4)
- ENERPAC XA11G, Air Driven Hydraulic Pump, 3/3 Valve, 61 in3 Oil, Pressure Gauge, For Single-Acting Tools (XA11G)
- ELESA Valve breather caps, SFV.3/8 NPT 10mb (SFV. (inch sizes))
- DDS Shaft Seal, SC, 0.625in ID, Nitrile Rubber (IN15.8728.576.35SC)
- DIXON Swivel 1/2" Hose I.D, 1/2" Thread (ATS1212H)
- DIXON Dixon Hose, Mender Steel, 2" (DM26)
- DIXON MNPT, 3/4"xPushon Hose, Barb, 3/4" (2721212C)
- DIXON Straight Crimped or Hose Clamp, 3/4 in Hose I.D, 3/4 in Thread (1041212C)
- DIXON Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (1040606C)
- DIXON Brass Ferrules for Air/Fluid, ID 0.656" (BFM656)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 3/8, PK5 (87000-06-04)
- Dixon Push On Hose Fittings