Shop All Hose Clamps
Dixon
Boss Clamp 6Bolt IR 4", 5-16/64"-5-38/64"
Mfr # BU49
Zoro # G7119379
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish/Coating Zinc Plated
- Clamp Band Material Iron
- Number of Bolts 6
- Material Grade 32510
- For Hose Minimum O.D. 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # BU49
- Zoro # G7119379
- Country of Origin United States
- Category Hose Clamps
Details
Item | Steam Hose Clamp |
Finish/Coating | Zinc Plated |
Clamp Band Material | Iron |
Number of Bolts | 6 |
Material Grade | 32510 |
For Hose Minimum O.D. | 5 1/4 in |
For Hose Maximum O.D. | 5 5/8 in |
Description
Steam Hose Clamp, Number of Bolts 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSL-G1/2-16 (QSL-G1/2-16)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Swivel Barb x 1/4 Inch Female NPT End - 2 Piece (FFS244)
- DIXON 1-1/2" NPT 316 SS Combination Nipple Threaded (RST20)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (B2846)
- DIXON Clockwise Spiral Clamp, 2" (SC200)
- DIXON Worm Gear Clamp, HS 2-4/64", 3" (HS40)
- DIXON TBolt, Clamp SS Bolt, 1.964", 2.182" (STBC212)
- DIXON HS Series Worm Gear Clamp, 7-1/8 to 10 in Clamp, SS Band, Domestic (HS152)
- DIXON Clockwise Spiral Clamp, 6" (SC600)
- DIXON Worm Gear Clamp HSS, 3-40/64", 6-32/64" (HSS96)
- OETIKER Clamp, Oetiker, Stepless, 18.5mm, 100 Bag (16700020)
- Dixon Hose Clamps