Shop All Hose Clamps
Dixon
Boss Clamp 2Bolt ST, 1/2", 52/64-60/64
Mfr # DD
Zoro # G7127167
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bolts 2
- Finish/Coating Zinc Plated
- Clamp Band Material Carbon Steel
- For Hose Minimum O.D. 3 1/4 in
- Material Grade 32510
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # DD
- Zoro # G7127167
- Country of Origin China
- Category Hose Clamps
Details
Item | Steam Hose Clamp |
Number of Bolts | 2 |
Finish/Coating | Zinc Plated |
Clamp Band Material | Carbon Steel |
For Hose Minimum O.D. | 3 1/4 in |
Material Grade | 32510 |
For Hose Maximum O.D. | 3 1/2 in |
Description
Steam Hose Clamp, Number of Bolts 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1X866 Bronze Sleeve Bearing 3 Pack (1X866)
- EATON AEROQUIP Dust Cap, 3/4", Push On, Vinyl (5657-12)
- ZEP Penetrant, Petroleum, Aerosol Can, PK12 (B41801)
- DAYTON Capacitor (195-500-1000)
- DIXON Mini Worm Gear Clamp, ST, 14/64"-40/64" (MH4)
- DIXON Clockwise Spiral Clamp, 4" (SC400)
- DIXON Double Bolt Clamp 1-28/64"-1-34/64" (JX49)
- DIXON Double Bolt Clamp, 2-48/64"- 3-4/64" (DL306)
- DIXON Double Bolt Clamp, 2-7/64"- 2-19/64" (DL24)
- DIXON TBolt, Clamp SS Bolt, 2.766", 3.062" (STBC300)
- ZORO SELECT Hose Clamp, Natural, 0.366" W, PK25 (HC-59-PA66-N)
- Dixon Hose Clamps