Shop All Hose Clamps
Dixon
Bolted Clamp 304SS 1" - 1.5"
Mfr # 13MHP100-150
Zoro # G7124306
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # 13MHP100-150
- Zoro # G7124306
- Country of Origin China
- Category Hose Clamps
Details
Item | Bolted Clamp 304SS 1" - 1.5" |
Description
Bolted Clamp 304SS 1 In. - 1.5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPI Fuel Pump, 12 V (M-180S-ML)
- DODGE P2B-E-112R Type E-Xtra Pillow Block, 2-Bolt Base (060373 P2B-E-112)
- BAILEY HYDRAULICS Weld-On Ports 50077: 1-11 1/2 NPT Port, 1.75" Pin Dia, 750092 (750092)
- NATIONAL Small Bore Inch Seal, 470245 (470245)
- DIXON PinchOn DoubleEar Clamp, 3/4", 0.638-0.787 (1720)
- DIXON TBolt, Clamp SS Bolt, 1.964", 2.182" (STBC212)
- DIXON BossClamp 4Bolt, IR 1-1/2", 2"- 2-14/64" (B22)
- DIXON Spiral Protection, 0.45"ID, 0.47"- 0.86" (NFSGX16)
- DIXON TBolt, Clamp SS Bolt, 1.594", 1.812" (STBC175)
- DIXON Worm Gear Clamp HSS, 3-40/64", 6-32/64" (HSS96)
- DIXON Worm Gear Clamp Kit, 50ft., 4002 (4002)
- Dixon Hose Clamps